Shop All Recycling Bins
Rubbermaid Commercial
45 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961682
Zoro # G6594633
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Width 19-1/2"
- Standards ADA Compliant, UL Classified, US Green Building Council
- For Use With Recycling System
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961682
- Zoro # G6594633
- UPC # 086876228748
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 29-1/8" |
Depth | 28-3/4 in |
Width/Diameter | 18-1/2" |
Length | 29-9/64" |
Description
Recycling Can, For Recyclable Material Can, Trash Container Capacity 45 gal, Top Type Open, Number of Openings 1, Container Markings Cans, Total Capacity 45 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 28 3/4 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STILETTO STILETTO STLHDL-S Straight Replacement Handle, 18 in L, Wood, Brown/Tan (STLHDL-S)
- PIG Sorbents, 47 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT115)
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Each (COV012026)
- SHOP-VAC Shop Vacuum, 16 gal, Stainless, 110 cfm (9627806)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Satin Brass/Satin Brass (2007917)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- Rubbermaid Commercial Recycling Bins