Shop All Recycling Bins
Rubbermaid Commercial
45 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961509
Zoro # G6594469
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Width 19-1/2"
- Finish Powder Coated
- Number of Openings 1
- For Use With Recycling System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961509
- Zoro # G6594469
- UPC # 086876228717
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Container Depth | 29-1/8" |
Height | 38 in |
Width/Diameter | 18-1/2" |
Depth | 28-3/4 in |
Length | 29-9/64" |
Description
Recycling Can, For Recyclable Material Paper, Trash Container Capacity 45 gal, Top Type Open, Number of Openings 1, Container Markings Paper, Total Capacity 45 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 28 3/4 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID RUST Whink No Scent Rust Stain Remover 16 oz Liquid (1291)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- SCRUB DADDY Scrub Mommy Sponge (SM24MVP2016)
- IMPERIAL MFG Brush Chimney Clean 8X12In Ret (BR0186)
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- Rubbermaid Commercial Recycling Bins