Shop All Recycling Bins
Rubbermaid Commercial
45 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961508
Zoro # G6594493
product price: $1,678.99
/ea
Free Shipping & Returns
$1,678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Width 19-1/2"
- Shape Rectangular
- Top Design Open Top
- Container Depth 29-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961508
- Zoro # G6594493
- UPC # 086876228700
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Container Depth | 29-1/8" |
Height | 38 in |
Width/Diameter | 18-1/2" |
Depth | 28-3/4 in |
Length | 29-9/64" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Compost, Glass, Paper, Plastic, Trash, Trash Container Capacity 45 gal, Top Type Open, Number of Openings 1, Container Markings Mixed Recycling, Total Capacity 45 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 28 3/4 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Scratch Brush, 4x16 Rows (0005401900)
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 (CB507501)
- SPARTA Color Coded Upright Dustpan, Ora (361410EC24)
- KENDALL Kendall AP100 Alcohol Sterile Prep Wipes; 2 - Ply; Medium; 100 Wipes Per Box (AP100)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Flat Top, Gray, 4 Openings (2007919)
- RUBBERMAID COMMERCIAL Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow (2007919)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- EXACO 1 gal Compost Bin, Satin Black/Satin Brass (CPBW 01)
- Rubbermaid Commercial Recycling Bins