Shop All Trash Cans
Rubbermaid Commercial
45 gal Rectangular Prism Fire-Safe Container, Black, Side Door, Structural Foam
Mfr # FG917188BLA
Zoro # G003666149
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Container Shape Rectangular Prism
- Color Black
- Material Structural Foam
- Height 41.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG917188BLA
- Zoro # G003666149
- UPC # 86876187250
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 41.5 in |
Width | 24.88" |
Depth | 24.88 in |
Details
Trash Container Capacity | 45 gal |
Container Shape | Rectangular Prism |
Color | Black |
Material | Structural Foam |
Item | Fire-Safe Container |
Top Type | Clamshell Hood w/Side Door |
Opening Closure Type | Side Door |
Features | Two Swinging Doors |
Standards | FM Approved |
Description
Durable structural foam construction designed for outdoor use. Withstands extreme weather. Permanently attached hinged lid. Metal retainers keep can liners securely in place and out of sight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Total Release Fogger - Bubble Gum W/ Lock Down Tip (HT 19055)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- WEIMAN Wright's 8 Oz. Silver Cream Polish (014)
- MALLORY Window Washer and Squeegee, Straight, 8 in Blade W, 48 in L, Silver/White (12-8NY-48)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, Plastic (RUB344CGR)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Mobile Step-On Container, Beige, Plastic (RCP614500BG)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 27 in Dia, Open Top, Polyethylene (FG264356GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid Brute 2655 Trash Container 55 Gallon Gray (FG265500GRAY)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Open Top, Plastic (FG917388BEIG)
- SAFAVIEH Mazeli Trash Bin (PAT7512C)
- Rubbermaid Commercial Trash Cans