Shop All Trash Cans
Rubbermaid Commercial
44 qt Round Trash Can, Blue, Open Top, Plastic
Mfr # FG264360BLUE
Zoro # G4074979
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 qt
- Container Shape Round
- Color Blue
- Material Plastic
- Height 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264360BLUE
- Zoro # G4074979
- UPC # 86876183580
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31.5" |
Diameter | 24" |
Details
Trash Container Capacity | 44 qt |
Container Shape | Round |
Color | Blue |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
For Use With | Rubbermaid® Commercial Round Brute® Lids |
Description
Rubbermaid® Commercial Brute Vented Trash Receptacle, Round, 44 gal, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Floor Cleaner Concentrate, PK4 (PL9448/04)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Ocean Breeze, 2 oz Aerosol, PK12 (FG4012581)
- SCHAEFER BRUSH Tube and Pipe Brush, 8 1/4 in L Handle, 2 1/2 in L Brush, Silver, Wire, 9 in L Overall (01008GS)
- GRIP-RITE 35 in. W X 140 ft. L Brown Rosin Paper 2 mm (GR3614LDBR)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebaskets, Beige, Thermoset Polyester (RCP254300BGCT)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Gray Matte, Open Top, Plastic (FG264360GRAY)
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Mobile Step-On Container, Beige, Resin; Stainless Steel (RCP614600BG)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883604)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BEIG)
- Rubbermaid Commercial Trash Cans