Shop All Trash Can Lids
Rubbermaid Commercial
44 Gal Trash Can Lid, 25 in W/Dia, Blue, Plastic
Mfr # RUB344DBLU
Zoro # G8483783
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width/Diameter 25 in
- Material Plastic
- Length 13 in
- For Container Capacity 44 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB344DBLU
- Zoro # G8483783
- UPC # 848109062723
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 25 in |
Length | 13 in |
Details
Color | Blue |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 44 Gal |
Description
Domed Trash Can Lid,44 gal.,13x25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME GLB Granule Calcium Hardness Increaser 25 lb (71214A)
- PACIFIC BLUE BASIC Perforated Paper Towels, Brown, 12 PK (GPC28290)
- PROTEAM Wheel/Axle Replacement Kit (834363)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- RUBBERMAID COMMERCIAL 21 gal Dome with Push Door Trash Can Lid, 12 1/2 in W/Dia, Black, Plastic, 1 Openings (FG362000BLA)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- RUBBERMAID COMMERCIAL Lid for 16 cubic ft truck, Black, Plastic (FG461500BLA)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- Rubbermaid Commercial Trash Can Lids