Shop All Trash Cans
Rubbermaid Commercial
44 gal Round Trash Can, Gray, Plastic
Mfr # RUB344CGR
Zoro # G4927076
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 gal
- Container Shape Round
- Color Gray
- Material Plastic
- Height 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB344CGR
- Zoro # G4927076
- UPC # 086876014631
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 31.5 in |
Diameter | 24" |
Details
Trash Container Capacity | 44 gal |
Container Shape | Round |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Description
Brute Container,44 gal.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCE Dryer Sheets, Outdoor Fresh, PK15 (95860)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- MICROTECH Microtech Mechanical Warewash Detergent 1.5 gal., PK2 (5325040)
- WYPALL Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (41029)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Cylinder Waste Receptacles, Stainless Steel, Plastic; Stainless Steel (2147582)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Resin (1883609)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- RUBBERMAID COMMERCIAL 5 gal Round Trash Can, Silver, Mesh Steel (FGWMB20SLV)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- RUBBERMAID COMMERCIAL 7 gal 28 Quart Fire Resistant Wastebasket, Black, Thermoset Polyester (RCP254300BK)
- GLARO 12 gal Trash Can, Bronze Vein/Satin Brass (W-1232BV-BE-W1)
- Rubbermaid Commercial Trash Cans