Shop All Recycling Bins
Rubbermaid Commercial
44 gal Round Recycling Bin, Nickel/Satin Brass
Mfr # FG264307BLUE
Zoro # G4074005
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel/Satin Brass
- Features Reinforced, Durable, Chip Resistant, Heavy Duty, Dent Resistant, Peel Resistant, Damage Resistant, Handle, Warp Resistant, Crush Resistant, UV Coated, Rust Proof, Fade Resistant, Crack Resistant, Tear Resistant
- Height 31.5 in
- Total Capacity 44 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264307BLUE
- Zoro # G4074005
- UPC # 86876191691
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 31.5 in |
Details
Color | Nickel/Satin Brass |
Features | Reinforced, Durable, Chip Resistant, Heavy Duty, Dent Resistant, Peel Resistant, Damage Resistant, Handle, Warp Resistant, Crush Resistant, UV Coated, Rust Proof, Fade Resistant, Crack Resistant, Tear Resistant |
Total Capacity | 44 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Rubbermaid® Commercial Brute Recycling Container, Round, 44 gal, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Mesh (G06-BBX-XMA-3ONN)
- GLAD 13 gal Trash Bags, 1 mm, White, 45 PK (CLO78362)
- ZEP 1 gal. Liquid Hand Cleaner Jug (329124)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 605029, Nobles/Tennant 605030, Nobles/Tennant 606758 (GSQ1028XX2)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- Rubbermaid Commercial Recycling Bins