Shop All Trash Can Lids
Rubbermaid Commercial
44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings
Mfr # 1779636
Zoro # G0335618
original price:
$25.96
13% off
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Trash Container Capacity 44 gal.
- Container Shape Round
- Lid Shape Round
- Top Design Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1779636
- Zoro # G0335618
- UPC # 086876209112
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 24 1/2 in |
Height | 2 in |
Length | 24-1/2 in |
Trash Can Dia./Width | 24-1/2" |
Width | 24 1/2 in |
Details
Top Type | Flat |
Trash Container Capacity | 44 gal. |
Container Shape | Round |
Lid Shape | Round |
Color | Blue |
Top Design | Flat Top |
Lid Connection | Snap On |
Opening Closure Type | Snap-Lock |
Item | Trash Can Lid |
Primary Container Color | Blue |
Series | BRUTE |
Container Basic Material | Plastic |
Material | Resin |
Specific Container Material | Plastic |
Material Grouping | Plastic |
For Container Capacity | 44 gal |
Number of Openings | 0 |
For Cntnr Cap | 44 gal |
Description
Trash Can Top, Flat, 44 gal, Round, Snap On, Number of Openings 0, Blue, BRUTE(R) Series, Height 2 in, Width/Diameter 24 1/2 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Frost Bite Carpet Gum Remover, 12PK (090700-17)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Black (XDL-130BBK)
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- OSI 12 Oz Quad Foam Solvent Based Foam And Applicator Cleaner (2049536)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Black, Resin, 0 Openings (FG264560BLA)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Black, Resin, 2 Openings (FG269288BLUE)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID COMMERCIAL Brute 55-Gallon Container Lid, 29.1" W/Dia, Gray, Plastic; High-density Polyethylene (HDPE) (RCP265400GY)
- WITT INDUSTRIES Flat Lid, 21.5 W/Dia, Silver, Steel (WCD32L)
- Rubbermaid Commercial Trash Can Lids