Shop All Trash Bags
This Product is Discontinued
Rubbermaid Commercial
44 gal Brute Container, 44 gal., Yellow, Yellow (Discontinued)
Mfr # RUB344CY
Zoro # G4927058
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 44 gal
- Material Plastic
- Color Yellow
- Trash Container Capacity 44 gal.
- Height 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB344CY
- Zoro # G4927058
- UPC # 086876015683
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 31.5" |
Width | 24" |
Details
Capacity | 44 gal |
Material | Plastic |
Color | Yellow |
Item | Brute Container,44 gal.,Yellow |
Trash Container Capacity | 44 gal. |
Description
Brute Container,44 gal.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.