Shop All Mop Wringers
Rubbermaid Commercial
43 qt Pedal Mop Wringer and Bucket, Yellow, Plastic
Mfr # FGQ90088YEL
Zoro # G303666184
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Pedal
- Wringer Material Plastic
- Overall Width 26 1/5"
- Overall Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ90088YEL
- Zoro # G303666184
- UPC # 86876176827
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Width | 26 1/5" |
Overall Height | 16" |
Bucket Depth | 15 1/2" |
Details
Wringer Color | Yellow |
Wringer Type | Pedal |
Wringer Material | Plastic |
Item | Mop Wringer and Bucket |
Mop Capacity | 43 qt |
Description
"Washboard surface" effectively removes dirt and debris from microfiber mop pads before wringing. Twist-valve empties contents without lifting. Smooth, non-porous surface helps prevent bacterial growth and cleans up easily. Buckets accommodate pads up to 18" in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306 (COX35306CT)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Brown, Plastic (FG758088BRN)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- RUBBERMAID COMMERCIAL Finish Bucket, w/Lid, 20-Pad Capacity, 26.2"x14.7"x16.2", BE (RCPQ93000BE)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Blue, Polypropylene (FG758888BLUE)
- RUBBERMAID COMMERCIAL 35QT Combo Bucket (1887305)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Red, Plastic (FG758888RED)
- CARLISLE FOODSERVICE Carlisle Commercial Mop Bucket with Side-Press Wringer 26 Quart, Red - (3690805)
- Rubbermaid Commercial Mop Wringers