Shop All Handles, Frames and Braces
This Product is Discontinued
Rubbermaid Commercial
41" to 79" Telescoping Pole, Aluminum (Discontinued)
Mfr # 1863882
Zoro # G4614447
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Handle Color silver
- Length 41" to 79"
- Product Type Telescoping Pole
- Minimum Telescoping Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1863882
- Zoro # G4614447
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 41" to 79" |
Minimum Telescoping Length | 42 in |
Maximum Telescoping Length | 72 in |
Details
Handle Material | Aluminum |
Handle Color | silver |
Item | Telescoping Pole |
Product Type | Telescoping Pole |
Description
Telescoping Pole, Minimum Telescoping Length 42 in, Maximum Telescoping Length 72 in, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.