Shop All Trash Cans
Rubbermaid Commercial
400 lbs Rectangular Prism Trash Can, Black, Open Top, Plastic
Mfr # FG9W7300BLA
Zoro # G003666156
product price: $668.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$668.00
Free 30-Day Returns
Key Features
- Trash Container Capacity 400 lbs
- Container Shape Rectangular Prism
- Color Black
- Material Plastic
- Height 42.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W7300BLA
- Zoro # G003666156
- UPC # 86876184907
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42.5 in |
Width | 27.5" |
Depth | 52.5 in |
Details
Trash Container Capacity | 400 lbs |
Container Shape | Rectangular Prism |
Color | Black |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
Description
The Rubbermaid Commercial Mega BRUTE Mobile Commercial trash can is a highly versatile way to handle large-scale waste collection and sorting. This BRUTE trash can holds up to 120 gallons or 400 pounds of waste, and has diamond pattern wheels and casters plus ergonomic, easy-access rear doors for better maneuverability and efficiency. You can also equip this BRUTE trash can with an optional full-coverage lid for even greater flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser Black H5, High Capacity, Elevation Range, 552528 (552528)
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- IDESIGN SMALL BASKET WHITE SPA (61201)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395900GRAY)
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 41QT BK (FG295700BLA)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Silver Metallic, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLSM)
- RUBBERMAID COMMERCIAL 600 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG461900BLA)
- RUBBERMAID COMMERCIAL 65 gal Square Step Can, Stainless Steel, 14 1/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST12SSPL)
- RUBBERMAID COMMERCIAL 18 gal Slim Jim 18G End Step Container, Beige, Resin; Poly; Plastic (RCP1883551)
- LAVEX 7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can (475WC7BG)
- Rubbermaid Commercial Trash Cans