Shop All Trash Cans
Rubbermaid Commercial
4 gal Rectangular Trash Can, Red, Resin
Mfr # 1883563
Zoro # G4612365
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4 gal
- Container Shape Rectangular
- Material Resin
- Height 15.7 in
- Series Slim Jim Step-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883563
- Zoro # G4612365
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15.7 in |
Details
Trash Container Capacity | 4 gal |
Container Shape | Rectangular |
Color | Red |
Material | Resin |
Series | Slim Jim Step-On |
Item | Trash Can |
Shape | Rectangular |
Description
Slim Jim Resin Step On,4 gal.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP200)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Purple/Berry, PK6 (FDI-1P-6)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Black, Plastic (RCP295600BKCT)
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, Open Top, Plastic (FG294700GRAY)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Rigid Liner, Black, 13 1/2 in Dia, Plastic (1900734)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295600BEIG)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614300BEIG)
- INTERDESIGN Oval Trash Can, White (94031)
- Rubbermaid Commercial Trash Cans