Shop All Trash Cans
Rubbermaid Commercial
4 gal Rectangular Trash Can, Beige, Resin
Mfr # 1883455
Zoro # G4612310
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4 gal
- Container Shape Rectangular
- Material Resin
- Height 15.7 in
- Series Slim Jim Step-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883455
- Zoro # G4612310
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15.7 in |
Details
Trash Container Capacity | 4 gal |
Container Shape | Rectangular |
Color | Beige |
Material | Resin |
Series | Slim Jim Step-On |
Item | Trash Can |
Shape | Rectangular |
Description
Slim Jim Resin Step On,4 gal.,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 3 Section 9 Foot (1680)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- KIMBERLY-CLARK PROFESSIONAL Wipers In a Bucket, PK220, Tan, Refill (83561)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Red, Resin (1883563)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, Resin (1883615)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Yellow, 26 1/2 in Dia, Open Top, Plastic (FG265500YEL)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 13 1/2 in Dia, Step-On, Plastic (1883459)
- RUBBERMAID COMMERCIAL 30 gal Round Trash Can, Black, 20 in Dia, Open Top, Steel (FGR2030EPLBK)
- RUBBERMAID COMMERCIAL 6.50 gal Defenders Steel Step Cans, White, Steel (RCPST12EPLWH)
- Rubbermaid Commercial Trash Cans