Shop All Trash Cans
Rubbermaid Commercial
4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic
Mfr # 1883554
Zoro # G9970651
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4 gal
- Container Shape Rectangular
- Color White
- Material Plastic
- Height 153/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883554
- Zoro # G9970651
- UPC # 086876223989
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 153/4 in |
Width | 9 5/64 in |
Trash Can Dia./Width | 9" |
Container Depth | 9 5/64 in |
Length | 14-53/64 in |
Depth | 9-5/64 in |
Width/Diameter | 14 3/4 in |
Description
Step Can, Rectangular, Flat, 4 gal, White, Height 15 3/4 in, Width/Diameter 14 3/4 in, Depth 9 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Replacement Pole Tip (9019)
- GENUINE JOE Jumbo, 400 Sheets, White, 12 PK (GJO2565012)
- ODOBAN Urinal Screen, Cherry, Non-Para, PK12 (959062-12)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUB8)
- RUBBERMAID COMMERCIAL 2,100 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1600BLA)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Cylinder Waste Receptacles, Stainless Steel, Plastic; Stainless Steel (2147582)
- RUBBERMAID COMMERCIAL 25 gal Round Marshal Classic Container, Beige (RCP817088BG)
- RUBBERMAID COMMERCIAL 11 gal Round Untouchable 11-Gallon Waste Container, Gray, Plastic (RCP2947GRA)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Containers, White, Plastic (RCP261000WHCT)
- RUBBERMAID COMMERCIAL 3.50 gal 14 QT Fire-Resistant Wastebaskets, Black, Fiberglass (RCP254100BKCT)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Black (R4020BLK)
- Rubbermaid Commercial Trash Cans