Shop All Floor Signs
Rubbermaid Commercial
36" Safety Cone, 36" Height, 12.2" Width, Cone, Spanish; English
Mfr # RCP627677CT
Zoro # G901839355
product price: $333.99
/pk 5, $66.80/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution; Wet Floor
- Width 12.2"
- Height 36"
- Sign Shape Cone
- Printed Language Spanish; English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP627677CT
- Zoro # G901839355
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12.2" |
Height | 36" |
Length | 12.2" |
Details
Item | 36" Safety Cone |
Legend | Caution; Wet Floor |
Sign Shape | Cone |
Printed Language | Spanish; English |
Sign Background Color | Yellow |
Material | Plastic |
Description
36" high safety cone offers a highly visible, bright-yellow, hazard protection system. Each side reads "Caution" and "Wet Floor" in Spanish and English. Versatile top design accommodates barricade belt, flashing light and lock-in sign holder. Four-sided shape allows efficient stacking. Multilingual warning messages and symbols allow effective communication for broad audiences. Molded-in slots allow easy handling. Safety cone is made of sturdy plastic. Color and graphic are ANSI-compliant and OSHA-compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow (FG611277YEL)
- RUBBERMAID COMMERCIAL Closed Floor Sign, 25 in H, 11 in W, HDPE, Triangle, English, French, German, Spanish, FG611278YEL (FG611278YEL)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- RUBBERMAID COMMERCIAL Multilingual "Closed" Sign, 2-Sided, Plastic, 11w x 12d x 25h, Yellow (FG611278YEL)
- HANDY CONE Floor sign, 18 in H, Nylon, English, 17177I (17177I)
- Rubbermaid Commercial Floor Signs