Shop All Brooms
Rubbermaid Commercial
36 in Sweep Face Push Broom, Medium, Synthetic, Black
Mfr # 2018728
Zoro # G5076561
$66.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 36 in
- Bristle Length 2 3/4 in
- Bristle Material Polypropylene
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018728
- Zoro # G5076561
- UPC # 086876239133
- Country of Origin China
- Category Brooms
Dimensions
Bristle Length | 2 3/4 in |
Broom Handle Length | 58 in |
Broom Handle Diameter | 1 in |
Block Width | 36 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 36 in, Bristle Length 2 3/4 in, Bristle Color Black, Handle Length 60 in, Handle Material Steel, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant No, Features Angled Sides Sweeps Different Debris Types, Hanger Hole, For Use With 2018781, Includes Block, Tool Type Broom, Block Width 36 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Bio Hazard Bags, Thickness 1.75 mil (8911-000220-01)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- ZIP-UP Floor Board Seaming Tape Dispenser (FBTD)
- EKCOS INNOVATIONS Ekcoscreen Green/Pine (EKS-9G-12)
- RUBBERMAID COMMERCIAL 105 ANG House Broom (1887089)
- RUBBERMAID COMMERCIAL Lobby Broom - 7-1/2x2x35 (FG637400BLA)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue (FG638300BLUE)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)
- RUBBERMAID COMMERCIAL Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black (FG637400BLA)
- RUBBERMAID COMMERCIAL Maximizer Push-to-Center Broom, 18", Polyprop Bristles, Yellow/Black (2018727)
- HARPER BROOM JANITOR CORN 12""W (7020)
- Rubbermaid Commercial Brooms