Shop All Brooms
Rubbermaid Commercial
36 in Sweep Face Broom, Stiff, Synthetic, Gray
Mfr # 2040044
Zoro # G3036803
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 36 in
- Bristle Length 3 in
- Bristle Material Polypropylene
- Bristle Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2040044
- Zoro # G3036803
- UPC # 086876245929
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 1/8 in |
Block Width | 36 in |
Details
Bristle Type | Synthetic |
Sweep Face | 36 in |
Bristle Material | Polypropylene |
Bristle Color | Gray |
Block Material | Wood |
Handle Color | Brown |
Item | Broom |
Features | Acid Resistant |
Broom Grade | Heavy-Duty |
Broom Handle Color | Brown |
Broom Handle Material | Wood |
Chemical Resistant | No |
Handle Finish | Lacquered |
For Surface Texture | Rough |
Handle Tip Material | Wood |
Bristle Firmness | Stiff |
Handle Connection Type | Braced |
Block Color | Wood |
For Surface Textures | For Rough Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Rough, Sweep Face 37 in, Bristle Length 3 in, Bristle Color Gray, Block Material Wood, Handle Length 60 in, Handle Material Wood, Handle Color Brown, Handle Connection Type Braced, Chemical Resistant No, Features Die-Cast Aluminum Connector, Handle Finish Lacquered, Tool Type Broom, Block Width 36 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 1/8 in, Bristle Firmness Stiff, Block Color Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- OCEDAR BRANDS Rinse Clean Mop Kit (168534)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Base, PK2 (FDB-01-2)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- RUBBERMAID COMMERCIAL Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black (FG637400BLA)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue (FG638300BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid Pro Synthetic-Fill Angle Broom, Lacquered Pine Handle, Black - (FG253600BLA)
- RUBBERMAID COMMERCIAL Brooms, 12" L Bristles, 28" L Handle (FG637300BRN)
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow (FG9B5500YEL)
- RUBBERMAID COMMERCIAL 3 in Sweep Face Broom, Medium, Synthetic, Gray (2040049)
- LIBMAN 15 in Sweep Face Angle Broom, Black (997)
- Rubbermaid Commercial Brooms