Shop All Mops
Rubbermaid Commercial
36 in L Dust Mop, Looped-End, Blue
Mfr # FGJ25500BL00
Zoro # G1118420
Sold in multiples of 12 for $308.28
$308.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Handle Material No Handle
- Mop End Type Looped
- Mop Type Dust Mop
- Series Twisted-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ25500BL00
- Zoro # G1118420
- Country of Origin United States
- Category Mops
Dimensions
Overall Length | 36 in |
Details
Mop Head Color | Blue |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Type | Dust Mop |
Item | Dust Mop |
Series | Twisted-Loop |
Material | 65% Post Industrial Cotton and 35% PET Plastic |
Launderable | Yes |
Color | Blue |
Description
Twisted Loop Dust Mop,Blend,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK (ZUCIT32)
- THE PINK STUFF Fruity Scent Bathroom Cleaner Foam 25.4 oz (PIBCEXP120)
- S.M. ARNOLD SNOW PRO SNOW BROOM HEAD (ARWM-900)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6 (RCPQ42600GR00CT)
- RUBBERMAID COMMERCIAL 18 in L Blend Mop Head, PK12 (Q40900BL00CT)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- GOLDEN STAR Dust Mop, Gray, PK3, ADC60W-3PK (ADC60W-3PK)
- Rubbermaid Commercial Mops