Shop All Trash Cans
Rubbermaid Commercial
3.50 gal 14 QT Fire-Resistant Wastebaskets, Black, Fiberglass
Mfr # RCP254100BKCT
Zoro # G801858654
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 3.50 gal
- Color Black
- Material Fiberglass
- Height 12.3"
- Width 8.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP254100BKCT
- Zoro # G801858654
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12.3" |
Width | 8.3" |
Depth | 11.1" |
Details
Trash Container Capacity | 3.50 gal |
Color | Black |
Material | Fiberglass |
Item | 14 QT Fire-Resistant Wastebaskets |
Features | Rust Resistant; Chip Resistant; Long Lasting; Dent Resistant |
Description
Fire-resistant wastebasket can contain burning paper without the wastebasket melting or contributing fuel to the container's contents. Textured finish helps minimize appearance of surface scratches. Long-lasting fiberglass resists chips and dents. It won't rust. Capacity is 14 quarts. This wastebasket offers a contemporary shape and UL rating and is ideal for industrial or hospital use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Rain Fresh, 4 PK (1994700CT)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- OSBORN Horsehair Tin Ferrule Acid Brush, 7/16" (0007406100)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- RUBBERMAID COMMERCIAL 23 gal Step On Container, Red, Plastic; Polyethylene (RCP614600RED)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Beige (FG295600BEIG)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- RUBBERMAID COMMERCIAL 18 gal Step On Container, Red, Plastic (RCP614500RED)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Black, Plastic (RCP295600BKCT)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Gray, Plastic (RCP295600GYCT)
- GLOBAL EQUIPMENT Square Plastic Trash Container, Garbage Can - 35 Gallon Black (XDL-130BBK)
- Rubbermaid Commercial Trash Cans