Shop All Mop Wringers
Rubbermaid Commercial
35 qt Side Press Mop Bucket and Wringer Combination, Black, Plastic
Mfr # 1863896
Zoro # G5170600
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Side Press
- Wringer Material Plastic
- Caster Type Four 3 in Plastic Swivel Casters
- Overall Width 16.05 in
- Width 16.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1863896
- Zoro # G5170600
- UPC # 86876221152
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Width | 16.05 in |
Width | 16.05" |
Overall Height | 36 in |
Bucket Depth | 23.92 in |
Details
Wringer Color | Black |
Wringer Type | Side Press |
Wringer Material | Plastic |
Caster Type | Four 3 in Plastic Swivel Casters |
Item | Mop Bucket and Wringer Combination |
Mop Capacity | 35 qt |
Description
Rubbermaid® Commercial WaveBrake 2.0 Bucket/Wringer Combos, Side-Press, 35 qt, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- ZEP Floor Squeegee, Straight, Aluminum, 24" W (918501)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Brown, Plastic (FG758088BRN)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Red, Plastic (FG758888RED)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Green, Plastic (FG758888GRN)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene (FG757688YEL)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- LIBMAN CLN&RINSE BUCKT GRN 4GAL (2113)
- Rubbermaid Commercial Mop Wringers