Shop All Mop Wringers
Rubbermaid Commercial
35 qt Down Press Mop Bucket and Wringer Combination, Red, Plastic
Mfr # FG757888RED
Zoro # G305674521
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Down Press
- Wringer Material Plastic
- Caster Type Four 3 in Plastic Swivel Casters
- Overall Width 16.05"
- For Use With Floor Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG757888RED
- Zoro # G305674521
- UPC # 86876179279
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Width | 16.05" |
Overall Height | 36.97" |
Bucket Depth | 22.07" |
Details
Wringer Color | Red |
Wringer Type | Down Press |
Wringer Material | Plastic |
Caster Type | Four 3 in Plastic Swivel Casters |
Item | Mop Bucket and Wringer Combination |
For Use With | Floor Finishing |
Mop Capacity | 35 qt |
Features | Down-Press |
Description
With features that surpass traditional mop buckets, the new generation of WaveBrake helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. Patented WaveBrake baffles result in less splashing while mopping and maneuvering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWS5-3PK (AST30BWS5-3PK)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- LYSOL Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, 6 Pack (REC 84251)
- COBRA Cobra 00051 Lint Trap Dryer Brush (135497)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Red, Plastic (JAN183)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Red (RCP758888RD)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Blue, Plastic (FG757888BLUE)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMSR)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers