Shop All Trash Bags
Rubbermaid Commercial
35 gal Trash Bags, 18 in x 32 in, Satin Aluminum
Mfr # FGAOT35SAPL
Zoro # G4074364
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35 gal
- Container Shape Round Cylinder
- Bag Closure Type Top Hole
- Material Aluminum
- Size 18 in x 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGAOT35SAPL
- Zoro # G4074364
- UPC # 97591002124
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 18 in x 32 in |
Height | 32 in |
Width | 18 in |
Details
Capacity | 35 gal |
Container Shape | Round Cylinder |
Bag Closure Type | Top Hole |
Material | Aluminum |
Color | Satin Aluminum |
Item | Trash Bags |
Features | Plastic Liner |
Standards | ADA Compliant |
Application | Indoor All-Purpose Waste Disposal |
Description
Rubbermaid® Commercial 2-Piece Open Top Indoor Receptacle, Round, with Liner, 35 gal, Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Fits 20-30 Gal. 30 in. x 36 in. 0.5 mil Blk Can Liner, 250PK (REN22505-CA)
- ZORO SELECT No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK (TP425)
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- RUBBERMAID COMMERCIAL 19 gal Rigid Liners, 14 in x 28 in, Beige (FG356300BEIG)
- RUBBERMAID COMMERCIAL 12-1/8 gal Rigid Liners, 12 in x 27 1/4 in, Gray (FG355000GRAY)
- RUBBERMAID COMMERCIAL 35-1/2 gal Rigid Liners, 18 1/4 in x 29 in, Gray (FG356700GRAY)
- RUBBERMAID COMMERCIAL 25 gal Rigid Liners, 16 1/4 in x 28 1/2 in, Gray (FG356600GRAY)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- Rubbermaid Commercial Trash Bags