Shop All Trash Cans
Rubbermaid Commercial
35 gal Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum
Mfr # FGAOT35SA
Zoro # G3239214
product price: $746.00
/ea
Free Shipping & Returns
$746.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 gal
- Container Shape Round
- Color Satin Aluminum
- Material Aluminum
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGAOT35SA
- Zoro # G3239214
- UPC # 097591002124
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32 in |
Width | 19 1/2 in |
Trash Can Dia./Width | 19-1/2" |
Width/Diameter | 18 in |
Depth | 18 in |
Diameter | 18 in |
Description
Fire-Resistant Trash Can, Round, Flat with Top Opening, 35 gal, Silver, Height 32 in, Width/Diameter 18 in, Depth 18 in, Metal, Aluminum, Satin, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Imperial Polypro BR0182 Round Chimney Brush, 8 in Dia Brush (BR0182)
- SCOTT Scott Center-Pull Center Pull Paper Towels, 4 PK (KCC01010)
- ESSITY 1020602, ADVANCED JUMBO BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 3.48in X 751 FT, 12PK (11020602)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- RUBBERMAID COMMERCIAL 45 gal Rectangular Prism Fire-Safe Container, Black, Side Door, Structural Foam (FG917188BLA)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, 11 1/2 in Dia, Open Top, Steel (FGWMB20SLV)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic (1883456)
- RUBBERMAID COMMERCIAL 7 gal 28 Quart Fire Resistant Wastebasket, Black, Thermoset Polyester (RCP254300BK)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic (1883559)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Yellow, 19 3/8 in Dia, Open Top, Polyethylene (FG262000YEL)
- Rubbermaid Commercial Trash Cans