Shop All Trash Cans
Rubbermaid Commercial
35 gal Rectangular Trash Can, Beige, Open Top, Fiberglass
Mfr # FG254100BEIG
Zoro # G4076202
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 gal
- Container Shape Rectangular
- Material Fiberglass
- Height 12.25"
- Width 11.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG254100BEIG
- Zoro # G4076202
- UPC # 86876117196
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 12.25" |
Width | 11.13" |
Depth | 8.25 in |
Details
Trash Container Capacity | 35 gal |
Container Shape | Rectangular |
Color | Beige |
Material | Fiberglass |
Item | Trash Can |
Standards | UL Classified; UL Listed; California State Fire Marshal Approved for Fire Safety (CSFM) |
Opening Closure Type | Open Top |
Description
Rubbermaid® Commercial Fire-Resistant Wastebasket, Rectangular, Fiberglass, 3.5 gal, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- MMR MMR Mold and Stain Remover, Gallon (MMRGCPK)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Waste Containers, Blue (RCP1956185CT)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, Open Top, Plastic (FG354600GRAY)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295500BLA)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, 19 3/8 in Dia, Open Top, Polyethylene (FG262000GRAY)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- HAPCO-ELMAR 14 qt Trash Can, Black (R4140BLK)
- Rubbermaid Commercial Trash Cans