Shop All Trash Can Lids
Rubbermaid Commercial
35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings
Mfr # FG266400BEIG
Zoro # G4044047
original price:
$76.65
5% off
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Swing
- For Use With FG395800BEIG
- Lid Shape Square
- Width/Diameter 20 1/4 in
- Lid Connection Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG266400BEIG
- Zoro # G4044047
- UPC # 086876016819
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 1/4 in |
Height | 6 1/4 in |
Length | 20-1/8 in |
Details
Top Type | Swing |
For Use With | FG395800BEIG |
Lid Shape | Square |
Color | Beige |
Lid Connection | Snap On |
Item | Trash Can Lid |
Material | Resin |
Series | Untouchable |
For Container Capacity | 35 gal, 50 gal |
Number of Openings | 1 |
Description
Trash Can Top, Drop, 35 gal, 50 gal, Square, Snap On, Number of Openings 1, Tan, Untouchable(R) Series, Height 6 1/4 in, Width/Diameter 20 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Mango, 1 gal Bottle, PK4 (1-WB-MG-F)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 18 Rows (44056)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic (RCP306700BK)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 20 Gallon Gray (2001-GY)
- Rubbermaid Commercial Trash Can Lids