Shop All Recycling Bins
Rubbermaid Commercial
33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961629
Zoro # G6594417
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Width 19-1/2"
- Container Mounting Style Free-Standing
- Indoor/Outdoor Indoor, Outdoor
- Standards ADA Compliant, UL Classified, US Green Building Council
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961629
- Zoro # G6594417
- UPC # 086876228632
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 24-3/64" |
Depth | 24 in |
Width/Diameter | 18-1/2" |
Length | 24-1/16" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Compost, Glass, Paper, Plastic, Trash, Trash Container Capacity 33 gal, Top Type Open, Number of Openings 1, Container Markings Mixed Recycling, Total Capacity 33 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 24 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYKKER Handy Sleeve Complete 10 Inch (MP-HS-S10)
- SCHAERER Tablets, Espresso Cleaning(100) (65221)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Plus Squeegee 18 Inch (LS000,UC450)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Folding Bucket Platform for Rubbermaid Hygen Microfiber Cleaning Cart (FG9T73L8BLA)
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073CT)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Brown (102144)
- Rubbermaid Commercial Recycling Bins