Shop All Recycling Bins
Rubbermaid Commercial
33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961506
Zoro # G6594520
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Width 19-1/2"
- Top Design Open Top
- Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space - In A Row Or An Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Unsightly Wall Damage And Helps
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961506
- Zoro # G6594520
- UPC # 086876228687
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 24-3/64" |
Depth | 24 in |
Width/Diameter | 18-1/2" |
Length | 24-1/16" |
Description
Recycling Can, For Recyclable Material Compost, Trash Container Capacity 33 gal, Top Type Open, Number of Openings 1, Container Markings Organic Waste, Total Capacity 33 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 24 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- KURLY KATE Stainless Steel Scrubbers, Large, Steel Gray, PK72 (6375650)
- BRIGHT AIR Deodorizer, Odor, Gems, Pk6 (900228CT)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- RUBBERMAID COMMERCIAL Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow (2007919)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- Rubbermaid Commercial Recycling Bins