Shop All Recycling Bins
Rubbermaid Commercial
33 gal Rectangular Recycling Bin, Open Top, Gray, Stainless Steel, 1 Openings
Mfr # 1961630
Zoro # G6594548
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Width 19-1/2"
- Container Shape Rectangular
- Finish Powder Coated
- Total Capacity 33 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961630
- Zoro # G6594548
- UPC # 086876228649
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 24-3/64" |
Depth | 24 in |
Width/Diameter | 18-1/2" |
Length | 24-1/16" |
Description
Recycling Can, For Recyclable Material Paper, Trash Container Capacity 33 gal, Top Type Open, Number of Openings 1, Container Markings Paper, Total Capacity 33 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 24 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK (33560)
- CENTURION COLLAPSIBLE BUCKET GREEN (1402)
- TOUGH GUY TOUGH GUY Red 18" Floor Squeegee (1EUA5)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG395873BLUE)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Blue/Satin Alum (FG263273BLUE)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- Rubbermaid Commercial Recycling Bins