Shop All Recycling Bins
Rubbermaid Commercial
33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings
Mfr # 2171557
Zoro # G506905486
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Total Capacity 33 gal
- Container Product Grouping Recycling Station
- Top Type Flat with Top Opening
- Features RCP 1-Year Limited Warranty, Compatible with a Wide Range of Color-Coded Lids, Lid Openings, and Waste Stream Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2171557
- Zoro # G506905486
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 in |
Depth | 21 in |
Width/Diameter | 19 3/4 in |
Details
Trash Container Capacity | 33 gal |
Total Capacity | 33 gal |
Item | Recycle Station |
Container Product Grouping | Recycling Station |
Top Type | Flat with Top Opening |
Features | RCP 1-Year Limited Warranty, Compatible with a Wide Range of Color-Coded Lids, Lid Openings, and Waste Stream Labels |
Container Markings | Mixed Recycling |
Container Shape | Rectangular |
Number of Containers | 1 |
Finish | Unfinished |
Color | Blue |
For Use With | Recycling Station |
Number of Openings | 1 |
Container Mounting Style | Free-Standing |
Includes | Hinging Lid Inserts, Signage |
Specific Container Material | Plastic |
Material Grouping | Plastic |
Location | Indoor |
Lid Connection | Snap On |
Mobility | Stationary |
Description
Recycling Station, Trash Container Capacity 33 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Mixed Recycling, Total Capacity 33 gal, Color Blue, Container Shape Rectangular, Height 40 in, Width/Diameter 19 3/4 in, Depth 21 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor, Mobility Stationary, Lid Connection Snap On, Container Mounting Style Free-Standing, For Use With Recycling Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Mounted Automatic Dispenser/Waste, SS (B3979)
- TUBTRUGS TUBTRUG MEDIUM (SP26SKBL)
- QUICKIE Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle (635SU)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK (GOJ871604CT)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- COMMERCIAL ZONE PRODUCTS 40 gal Recycling Bin, Silver, Stainless Steel (782429)
- Rubbermaid Commercial Recycling Bins