Shop All Recycling Bins
Rubbermaid Commercial
33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings
Mfr # 2171554
Zoro # G806905513
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Container Markings Landfill
- Container Product Grouping Recycling Station
- Height 40 in
- Features RCP 1-Year Limited Warranty, Compatible with a Wide Range of Color-Coded Lids, Lid Openings, and Waste Stream Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2171554
- Zoro # G806905513
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 in |
Depth | 21 in |
Width/Diameter | 19 3/4 in |
Details
Trash Container Capacity | 33 gal |
Container Markings | Landfill |
Container Product Grouping | Recycling Station |
Features | RCP 1-Year Limited Warranty, Compatible with a Wide Range of Color-Coded Lids, Lid Openings, and Waste Stream Labels |
Finish | Unfinished |
Container Shape | Rectangular |
Number of Containers | 1 |
Number of Openings | 1 |
Includes | Hinging Lid Inserts, Signage |
Color | Black |
Container Mounting Style | Free-Standing |
Specific Container Material | Plastic |
Top Type | Flat with Top Opening |
Total Capacity | 33 gal |
Item | Recycle Station |
For Use With | Recycling Station |
Material Grouping | Plastic |
For Recyclable Material | Trash |
Mobility | Stationary |
Location | Indoor |
Lid Connection | Snap On |
Description
Recycling Station, For Recyclable Material Trash, Trash Container Capacity 33 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Landfill, Total Capacity 33 gal, Color Black, Container Shape Rectangular, Height 40 in, Width/Diameter 19 3/4 in, Depth 21 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor, Mobility Stationary, Lid Connection Snap On, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM22024 (BWKCM22024)
- RUBBERMAID COMMERCIAL 24.5 W/Dia, Black, Plastic (FG264560BLA)
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaner, 5.2 gal Pail, Liquid, Orange (53G517)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Blue/Satin Alum (FG263273BLUE)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- Rubbermaid Commercial Recycling Bins