Shop All Trash Can Lids
Rubbermaid Commercial
32 Gal Trash Can Lid, Red, Plastic
Mfr # FG263100RED
Zoro # G4076823
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Material Plastic
- For Container Capacity 32 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263100RED
- Zoro # G4076823
- UPC # 86876014013
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Red |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 32 Gal |
Description
Rubbermaid® Commercial Round Flat Top Lid, for 32 gal Round BRUTE Containers, 22.25" diameter, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO 2 Ply Facial Tissue, 100 Sheets (F950)
- LYSOL Pro Disinfecting Wipe Bucket Refill, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99857)
- BUSINESS BAGS DRUM LINER CLR 55G 60PK (618644)
- HYDE MINI BRUSH ASSRT 3PK (46843)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, White, Plastic (FG263100WHT)
- RUBBERMAID COMMERCIAL Slim Jim Container Swing Lid, 20.5" W/Dia, Gray, Plastic (RCP267360GY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Quiet Dolly, 250 lb. Capacity, 18 1/4in Dia., Black - (FG264043BLA)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103323)
- Rubbermaid Commercial Trash Can Lids