Shop All Trash Can Lids
Rubbermaid Commercial
32 Gal Trash Can Lid, 23 in W/Dia, Blue, Plastic
Mfr # RUB332DBLU
Zoro # G8483878
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width/Diameter 23 in
- Material Plastic
- Length 12 in
- For Container Capacity 32 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB332DBLU
- Zoro # G8483878
- UPC # 848109061351
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 23 in |
Length | 12 in |
Details
Color | Blue |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 32 Gal |
Description
Domed Trash Can Lid,32 gal.,12x23 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Clear, 250 PK (781152)
- SOLARIS PAPER Paper Towels, 2 Ply, 118 Sheets (41012)
- SWIFFER HD Dusters, Plastic Handle Extends to 3ft, 1 Handle & 3 Duster/Kit, PK6 (82074)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL Slim Jim Container Swing Lid, 20.5" W/Dia, Gray, Plastic (RCP267360GY)
- RUBBERMAID COMMERCIAL Flat Lid For 10 Gallon Round Trash Container - Gray (FG260900GRAY)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- Rubbermaid Commercial Trash Can Lids