Rubbermaid Commercial

32 gal Round Refuse and Compost Can, Open Top, Green, 1 Openings (Discontinued)


This Product is Discontinued
Shop for all Recycling Bins

Key Features

  • Trash Container Capacity 32 gal
  • Width 23"
  • Container Mounting Style Free-Standing
  • Depth 28"
  • For Use With Dolly Mfr. Model Number FG264043BLA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 23"
Depth 28"
Height 28"
Container Depth 28"
Width/Diameter 23"
Trash Can /Width 23"

Description

Refuse and Compost Can, For Recyclable Material Compost, Trash Container Capacity 32 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Organic Waste, Total Capacity 32 gal, Color Green, Container Shape Round, Height 28 in, Width/Diameter 23 in, Depth 28 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor/Outdoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing, Series Brute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.