Shop All Trash Cans
Rubbermaid Commercial
32 gal Round Cylinder Waste Receptacles, Yellow, Open Top, Plastic
Mfr # FG263294YEL
Zoro # G503666366
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Round Cylinder
- Color Yellow
- Material Plastic
- Height 27.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263294YEL
- Zoro # G503666366
- UPC # 86876170986
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 27.25 in |
Diameter | 22" |
Details
Trash Container Capacity | 32 gal |
Container Shape | Round Cylinder |
Color | Yellow |
Material | Plastic |
Item | Waste Receptacles |
Features | Customized Printing—Black "Soiled Linen". |
For Use With | Rubbermaid® Commercial Round Brute® Lids |
Opening Closure Type | Open Top |
Receptacle Container Style | Indoor All-Purpose Waste Bin |
Description
Sets the standard for reliable garbage collection in high traffic areas. Built tough and versatile, these garbage cans feature revolutionary venting channels that let air flow into the receptacle making liners up to 50% easier to remove. Integrated cinches allow bags to be attached to handles without knots for faster liner changes while contoured base handles and rounded top handles make it easier for staff to lift and transport these receptacles in any facility. Constructed of the high-quality materials, these crush-resistant garbage cans have heavy-duty, reinforced bases that hold up even when dragged across rough surfaces. These trash cans are stackable to save space and provide an unbeatable value with their easy-to-clean, seamless construction, UV inhibitor, and do not fade, warp, crack, or crush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- DIVERSITECH 1 Gal. Environmentally Friendly Coil Cleaner (ECO-COIL)
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- DISCO Scrubs In-A-Buck Towel 72 Towels Per Bucket, PK6 (12317B)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Brown, 18 in Dia, Swing, Plastic (FG817088BRN)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Stainless Steel, 18 1/4 in Dia, Open Top, Stainless Steel, Rigid Plastic (FGSC18SSPL)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- RUBBERMAID COMMERCIAL Square Utility Trash Can, Red, Plastic (FG352600RED)
- GLOBAL INDUSTRIAL Half Round Metal Trash Can, Silver, Stainless Steel (641594SS)
- Rubbermaid Commercial Trash Cans