Shop All Trash Cans
Rubbermaid Commercial
32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Step-On, HDPE
Mfr # 1971944
Zoro # G7597488
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Rectangular
- Color Gray
- Material HDPE
- Height 371/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1971944
- Zoro # G7597488
- UPC # 086876233629
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 371/4 in |
Width | 203/4" |
Container Depth | 32 21/64 in |
Trash Can Dia./Width | 20-3/4" |
Depth | 32-21/64 in |
Width/Diameter | 20 1/2 in |
Description
Rollout Trash Can, Rectangular, Flat, 32 gal, Gray, Height 37 1/4 in, Width/Diameter 20 1/2 in, Depth 28 1/2 in, Plastic, Plastic, Smooth, UV Protectant, Wheeled, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFPULL Sofpull Center Pull Paper Towels, White, 2200 PK (28125)
- JANITIZED Shop-Vacuum 90673, PK2 (90673)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- RUBBERMAID COMMERCIAL 13.21 gal Slim Jim 13G Front Step Container, Gray, Plastic; Resin (RCP1883602)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic (1883559)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Gray Matte, Open Top, Plastic (FG264360GRAY)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Red, Resin (1883563)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883552)
- MUTT MITT Mutt Mitt 1002 Dog Waste Dispenser Station 2-Ply; White (1002)
- Rubbermaid Commercial Trash Cans