Shop All Trash Cans
Rubbermaid Commercial
32 gal Rectangular Trash Can, Gray, 20 1/2 in Dia, Lift Up, HDPE
Mfr # 1971941
Zoro # G7597320
product price: $136.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Rectangular
- Material HDPE
- Height 371/4 in
- Width 203/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1971941
- Zoro # G7597320
- UPC # 086876233605
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 371/4 in |
Width | 203/4" |
Container Depth | 32 21/64 in |
Trash Can Dia./Width | 20-3/4" |
Width/Diameter | 20 1/2 in |
Depth | 32-21/64 in |
Description
Rollout Trash Can, Rectangular, Flat, 32 gal, Gray, Height 37 1/4 in, Width/Diameter 20 1/2 in, Depth 28 1/2 in, Plastic, Plastic, Smooth, UV Protectant, Wheeled, Lid Included, Hinged, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT Champagne (2505530103)
- GOJO 1,250 mL Personal Soaps 3 PK (8816-03)
- OX TOOLS Pro Counter Duster 8", Horsehair/Poly Mix (OX-P061908)
- VIKAN VIKAN Red 24" Floor Squeegee (71604)
- RUBBERMAID COMMERCIAL 32 gal Rectangular Trash Can, Blue, 20 1/2 in Dia, Lift Up, HDPE (1971943)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883606)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Black, 15 1/4 in Dia, Open Top, LLDPE (FG295700BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Step-On, HDPE (1971956)
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- UMBRA Venti Black/Silver Trash Can (086758-047-REM)
- Rubbermaid Commercial Trash Cans