Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
32 gal. Rectangular Trash Can, Blue, 20 1/2 in Dia, Step-On, HDPE (Discontinued)
Mfr # 1971952
Zoro # G7597296
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Trash Container Capacity 32 gal.
- Container Shape Rectangular
- Color Blue
- Material HDPE
- Height 37-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1971952
- Zoro # G7597296
- UPC # 086876233674
- Country of Origin Unknown
- Category Trash Cans
Dimensions
Height | 37-1/4" |
Width | 20-3/4" |
Trash Can Dia./Width | 20-3/4" |
Container Depth | 32-21/64" |
Depth | 32-21/64" |
Width/Diameter | 20 1/2 in |
Description
Rollout Trash Can, Rectangular, Flat, 32 gal, Blue, Height 37 1/4 in, Width/Diameter 20 1/2 in, Depth 28 1/2 in, Plastic, Plastic, Smooth, UV Protectant, Wheeled, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.