Shop All Trash Cans
Rubbermaid Commercial
32 GAL GRY Trash Can
Mfr # FG263200GRAY
Zoro # G707912870
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263200GRAY
- Zoro # G707912870
- UPC # 86876014679
- Country of Origin United States
- Category Trash Cans
Description
Brute, 32 Gallon, Gray, Plastic Trash Can, Lid Not Included, Commercial Grade, Seamless Construction, Reinforced Rim, Built In Heavy Duty AntiJam Handles, Venting Channels Make It Easier To Lift, Contour Base Handles Make It Easier to Lift Control When Dumping, Liner Cinches Secure Liners From Falling Into Can, Strengthened Base Is Drag Resistant, Double Ribbed Base, 2192 Diameter x 2777 Height, Use With Rubbermaid Lid TV 568907
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 54.1 fl oz (1600 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4015431)
- CLOROX Disinfecting Cleaning Wipes Value Pack, Canister, Fresh; Citrus Blend, White, 3 PK (CLO30112)
- 3M Cleaners & Detergents, Bottle, Unscented, 12 PK (29612)
- O-CEDAR O-Cedar Commercial 60" Threaded Metal Handle, PK12 (97160)
- RUBBERMAID COMMERCIAL 35 gal Square Untouchable 35-gallon Container, Gray, Linear Low-Density Polyethylene (LLDPE) (RCP3958GY)
- RUBBERMAID COMMERCIAL 16 gal Round Trash Can, Silver, 15 7/8 in Dia, Metal (2147583)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Red, 19 3/8 in Dia, Open Top, Polyethylene (FG262000RED)
- RUBBERMAID COMMERCIAL 30 gal Linen Hamper, Black, 20-3/8" Dia, Polypropylene, Aluminum (FG630000BLA)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic (FG261000WHT)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883552)
- SAFCO 15 gal Round Trash Can, Black, 15" Dia, Open Top, Stainless Steel, Galvanized Steel (9639BL)
- Rubbermaid Commercial Trash Cans