Shop All Trash Can Lids
Rubbermaid Commercial
32 gal Flat Trash Can Top, Black
Mfr # 2016965
Zoro # G1724603
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Lid Shape Round
- Color Black
- Series BRUTE(R)
- For Container Capacity 32 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 2016965
- Zoro # G1724603
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Flat |
Lid Shape | Round |
Color | Black |
Item | Trash Can Top |
Series | BRUTE(R) |
For Container Capacity | 32 gal |
For Cntnr Cap | 32 gal |
Description
Trash Can Top, Flat, 32 gal, Round, Black, BRUTE(R) Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- SCOTT Scott Pro Pro Paper Towels, White, 6 PK (KCC53925)
- SORBO Hard Stain Remover Solution 5 oz (5000)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400BEIG)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Black, Resin, 0 Openings (1779738)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- IMPACT PRODUCTS Container Lid Lid for Container, 11.2 in W/Dia, Gray (7024-3)
- Rubbermaid Commercial Trash Can Lids