Shop All Trash Can Lids
Rubbermaid Commercial
32 Gal Flat Trash Can Lid, Gray, Plastic
Mfr # RUB332LGR
Zoro # G4926909
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Color Gray
- Material Plastic
- For Container Capacity 32 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB332LGR
- Zoro # G4926909
- UPC # 086876014655
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Flat |
Color | Gray |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 32 Gal |
Description
Brute Container,Flat Lid,32 gal.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO FRESH Odor Counteractant, Bio Fresh, PK12 (I87Q)
- GLOBAL EQUIPMENT Bathroom Stainless Steel Urinal Screen 24 x 42 (261998)
- CARRAND WASHER SQUEEGEE 20"" (61013)
- GENUINE JOE 33 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK (GJO29125)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- RUBBERMAID COMMERCIAL 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID COMMERCIAL 20.375 W/Dia, Blue, Plastic (FG270388BLUE)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, White, Resin, 0 Openings (FG265400WHT)
- Rubbermaid Commercial Trash Can Lids