Shop All Trash Can Lids
Rubbermaid Commercial
32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings
Mfr # FG263100YEL
Zoro # G9168302
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal.
- Top Type Flat
- For Use With Mfr. No. FG263200YEL
- Container Shape Round
- Lid Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263100YEL
- Zoro # G9168302
- UPC # 086876014051
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22 1/4 in |
Trash Can Dia./Width | 22-1/2" |
Height | 2 in |
Length | 1-55/64 in |
Width | 22 1/2 in |
Description
Trash Can Top, Flat, 32 gal, Round, Snap On, Number of Openings 0, Yellow, BRUTE(R) Series, Height 2 in, Width/Diameter 22 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Body Wipes, , 8 inL, 6 inW, PK2 (2XL436)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222961)
- BODYOGRAPHY BLANC Conditioner, Gallon, Vanilla, Sea Salt, Bourbon White Tea Ginger, PK 4 (HA-BDW-032)
- PROVON 1200 ml Liquid Hand Soap Refill Cartridge (1922-02)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, White, Resin, 0 Openings (FG263100WHT)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Gray, Resin, 1 Openings (FG267360GRAY)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- Rubbermaid Commercial Trash Can Lids