Shop All Trash Can Lids
Rubbermaid Commercial
32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, White, Resin, 0 Openings
Mfr # FG263100WHT
Zoro # G9168284
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Trash Container Capacity 32 gal.
- For Use With Mfr. No. FG263200WHT
- Container Shape Round
- Lid Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263100WHT
- Zoro # G9168284
- UPC # 086876225976
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22 1/4 in |
Length | 1-55/64 in |
Trash Can Dia./Width | 22-1/2" |
Height | 2 in |
Width | 22 1/2 in |
Description
Trash Can Top, Flat, 32 gal, Round, Snap On, Number of Openings 0, White, BRUTE(R) Series, Height 2 in, Width/Diameter 22 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 16" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89353)
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- TIMEMIST Air Freshener Refill, Spring Flower, PK12 (1042712)
- RUBBERMAID COMMERCIAL Natural Rock Trash Can Panel, River Rock (FG400300ROCK)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Quiet Dolly, 250 lb. Capacity, 18 1/4in Dia., Black - (FG264043BLA)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- Rubbermaid Commercial Trash Can Lids