Shop All Trash Can Lids
Rubbermaid Commercial
32 Gal Flat Top Lid, Blue, Plastic
Mfr # FG263100BLUE
Zoro # G4071153
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Blue
- Material Plastic
- For Container Capacity 32 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263100BLUE
- Zoro # G4071153
- UPC # 86876192018
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Blue |
Item | Flat Top Lid |
Material | Plastic |
For Container Capacity | 32 Gal |
Description
Rubbermaid® Commercial Round Flat Top Lid, for 32 gal Round BRUTE Containers, 22.25" diameter, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes w Ring (21B-12)
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- COMPONENT HARDWARE Dispenser, Soap , 32 Oz, 5.75"Spt (KS10-1000)
- LIBMAN 5.75 in. W 5 in. Plastic/Rubber Handle Tub & Tile Scrubber (1161)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Brown, Resin, 2 Openings (FG256V00BRN)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Dome with Push Door, Fits 44 gal Cans, 24 3/4 in Dia, Gray (FG264788GRAY)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Red, Plastic (FG263100RED)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- REV-A-SHELF Accessory, 14 in W/Dia, Champagne, Plastic (RV-35-LID-12-1)
- Rubbermaid Commercial Trash Can Lids