Shop All Trash Can Lids
This Product is Discontinued
Rubbermaid Commercial
32 gal Flat Mixed Recycling Lid, 24 in W/Dia, Blue, Resin, 1 Openings (Discontinued)
Mfr # 1788380
Zoro # G3544791
This Product is Discontinued
Key Features
- Trash Container Capacity 32 gal.
- Top Type Flat
- For Use With Mfr. No. FG2632
- Lid Shape Round
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1788380
- Zoro # G3544791
- UPC # 086876211627
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 24 in |
Container Top Depth | 24" |
Fits Container Size | 32 gal. |
Width | 22-1/4" |
Height | 2 3/4 in |
Details
Trash Container Capacity | 32 gal. |
Top Type | Flat |
For Use With | Mfr. No. FG2632 |
Lid Shape | Round |
Color | Blue |
Item | Mixed Recycling Lid |
Indoor/Outdoor | Indoor, Outdoor |
Container Top Design | Flat |
Material | Resin |
Shape | Round |
Series | BRUTE |
Container Circumference | 75-1/4" |
Specific Container Material | Polyethylene |
For Container Capacity | 32 gal |
Material Grouping | Plastic |
Number of Openings | 1 |
For Cntnr Cap | 32 gal |
Product Type | All-Purpose Recycling Top |
Description
All-Purpose Recycling Top, Flat, 32 gal, Round, Number of Openings 1, Blue, BRUTE(R) Series, Height 2 3/4 in, Width/Diameter 24 in, Plastic, Polyethylene, Mfr. No. FG2632 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.