Shop All Slip, Trip & Fall Hazard Signs
Rubbermaid Commercial
30" Pop-Up Caution Safety Cone, 30" Height, 21" Width
Mfr # RCP9S0100YLCT
Zoro # G401846877
product price: $743.99
/pk 12, $62.00/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CAUTION; Attention; Cuidado
- Width 21"
- Height 30"
- Sign Mounting Style Wall Mountable; Floor
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9S0100YLCT
- Zoro # G401846877
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 21" |
Height | 30" |
Details
Item | 30" Pop-Up Caution Safety Cone |
Legend | CAUTION; Attention; Cuidado |
Sign Mounting Style | Wall Mountable; Floor |
Sign Background Color | Yellow |
Description
Pop-up safety cone automatically deploys and folds compactly when not in use. Three-sided, multilingual caution sign and the wet floor symbols warn passersby of danger. Top of cone offers label space for location assignment. Included, shatterproof storage tube mounts to the wall for easy, compact storing. Mounting hardware (tape and screws) is also included. Durable material withstands rough handling. Color and graphics are ANSI and OSHA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- JUSTRITE Aerosolv Coalescing/Carbon Filter, Deluxe/Standard (28197)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Plastic, Rectangular (RCP611200YWCT)
- RUBBERMAID COMMERCIAL SIGN CAUTION WET FLOOR (FG611277YEL)
- RUBBERMAID COMMERCIAL Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, French, Spanish (FG627677YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Rectangular (RCP611200YW)
- RUBBERMAID COMMERCIAL Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK (FG611277YEL)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- Rubbermaid Commercial Slip, Trip & Fall Hazard Signs