Shop All Traffic Barricades
Rubbermaid Commercial
30" Pop-Up Caution Safety Cone, 30" H, 21" L, 21" W, Yellow
Mfr # RCP9S0100YL
Zoro # G107199765
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 30"
- Length 21"
- Width 21"
- Includes 30" Pop-Up Caution Safety Cone; Shatterproof Storage Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9S0100YL
- Zoro # G107199765
- UPC # 86876165968
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 30" |
Length | 21" |
Width | 21" |
Details
Item | 30" Pop-Up Caution Safety Cone |
Color | Yellow |
Includes | 30" Pop-Up Caution Safety Cone; Shatterproof Storage Tube |
Legend | Caution; Attention; Cuidado |
Features | Durable; Multilingual; Three-sided; Foldable |
Mounting Style | Wall Mountable; Floor |
Type | Traffic Cone |
Description
Popup safety cone automatically deploys and folds compactly when not in use Threesided, multilingual caution sign and the wet floor symbols warn passersby of danger Top of cone offers label space for location assignment Included, shatterproof storage tube mounts to the wall for easy, compact storing Mounting hardware tape and screws is also included Durable material withstands rough handling Color and graphics are ANSI and OSHA compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- HY-KO 3In White Vinyl Letter S, 10PK (A30529)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-5-28)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- CORTINA SAFETY PRODUCTS A-Frame A Frame Leg, polypropylene, 40 1/2 in H, 40 1/2 in L, 29 in W, White (97-01-004-CE)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS20-FB)
- Rubbermaid Commercial Traffic Safety