Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
30 gal. Oval Trash Can, Red, Step-On, Plastic (Discontinued)
Mfr # FG614700RED
Zoro # G0072475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 30 gal.
- Container Shape Oval
- Color Red
- Material Plastic
- Height 34-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG614700RED
- Zoro # G0072475
- UPC # 086876188271
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 34-1/4" |
Width | 20-3/8" |
Length | 24-1/4" |
Trash Can Dia./Width | 20-1/2" |
Details
Trash Container Capacity | 30 gal. |
Container Shape | Oval |
Color | Red |
Material | Plastic |
Top Design | Flat |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Red |
Top Type | Flat |
Opening Closure Type | Step-On |
Lid Options | Lid Included |
Includes | Slow-Close Integrated Lid |
Receptacle Container Style | Utility |
Container Mounting Style | Free-Standing |
Shape | Oval |
Capacity | 30 gal. |
Indoor/Outdoor | Indoor |
Finish | UV Stabilized, Gel Coated |
Specific Container Material | Plastic |
Description
Oval, Flat, 30 gal, Red, Height 34 1/4 in, Plastic, UV Stabilized, Gel Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.