Shop All Brooms
Rubbermaid Commercial
3 in Sweep Face Broom, Medium, Synthetic, Gray
Mfr # 2040049
Zoro # G2153866
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Synthetic
- Sweep Face 3 in
- Bristle Length 3 in
- Bristle Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2040049
- Zoro # G2153866
- UPC # 086876247503
- Country of Origin United States
- Category Brooms
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Broom Handle Diameter | 1 1/8 in |
Height | 62" |
Block Width | 36 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Smooth, Sweep Face 37 in, Bristle Length 3 in, Bristle Color Gray, Block Material Wood, Handle Length 36 in, Handle Material Wood, Handle Color Brown, Handle Connection Type Braced, Chemical Resistant No, Features Assembled Steel Brace, Die-Cast Aluminum Connector, PET Fibers, Split-Tip Bristles, Handle Finish Lacquered, Tool Type Broom, Block Width 36 in, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- ABCO PRODUCTS 60 FBG Mop Stick (01206-R)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL Broom, Angled Bristles, Metal Handle, Jumbo, 10"W, , BK/YW, PK 6 (RCPFG638906BCT)
- RUBBERMAID COMMERCIAL Maximizer Push-to-Center Broom, 36", Polyprop Bristles, Yellow/Black (2018728)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angle Broom, Black (RCPFG638906B)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Push Broom, Medium, Synthetic, Black (2018728)
- RUBBERMAID COMMERCIAL Lobby Broom - 7-1/2x2x35 (FG637400BLA)
- RUBBERMAID COMMERCIAL Angle Broom, Regular, 10-1/2" W GY, PK 6 (RCP637500GYCT)
- BRUSKE PRODUCTS 29" Blue flagged floor brush, brace, 60" bolt-on steel handle (2136-CS-X)
- Rubbermaid Commercial Brooms